This product requires certification to purchase.

5/8 in. Meter Yoke Water Service

A.Y. McDonald

5/8 in. Meter Yoke Water Service

  • Fast #
  • Part #M7141WKCE33X951
  • Item #4802514
  • Manufacturer Part #5033-065
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

5/8 in. Meter Yoke Water Service

  • Fast #
  • Part #M7141WKCE33X951
  • Item #4802514
  • Manufacturer Part #5033-065
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565579115