5/8 x 3/4 in. Star Nut Wrench
5/8 x 3/4 in. Star Nut Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Meter Yoke Assembly
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connections:
- Swivel Nut
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Reducing
- Length:
- 6-7/10 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Wrench
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565439877