5-1/2 ft. x 4 in. Brass, Cast Iron and Steel Minneapolis Pattern Curb Box
5-1/2 ft. x 4 in. Brass, Cast Iron and Steel Minneapolis Pattern Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565101378