This product requires certification to purchase.

1-1/4 in. Brass 175 psig FNPT Lockwing Handle Plug Valve

A.Y. McDonald

559B 1-1/4 in. Brass 175 psig FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M559BH
  • Item #104845
  • Manufacturer Part #4810-123
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

559B 1-1/4 in. Brass 175 psig FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M559BH
  • Item #104845
  • Manufacturer Part #4810-123
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Gas plug valves are not intended for use with potable water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
3-7/8 in
Pressure - Maximum
175 psig
Valve Size
1-1/4 in
Characteristics & Features
Collection
559B
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Operator
Lockwing Handle
Valve Port Opening
Full Port
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.33
ASME
ASME B16.33
ASTM
ASTM A-126, ASTM B-584, ASTM B-633
Recommended Valve Application
Gas
UPC
053565107585