This product requires certification to purchase.

4 ft arch cb w/ pent lid dom l/rod

A.Y. McDonald

5607ALR Series 4 ft arch cb w/ pent lid dom l/rod

  • Fast #
  • Part #M5607ALRP
  • Item #10247116
  • Manufacturer Part #4517-041
4.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

5607ALR Series 4 ft arch cb w/ pent lid dom l/rod

  • Fast #
  • Part #M5607ALRP
  • Item #10247116
  • Manufacturer Part #4517-041
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-62, ASTM B-584 UNS C83600 85-5-5-5
Collection:
5607ALR Series
Diameter:
3-1/2
Fits Pipe Size:
1 in
Height:
4
Material:
Cast Iron
Product Type:
Curb Box
Range (in):
3 ft - 4 ft
Type:
M5607ALRP
UPC:
053565537559