This product requires certification to purchase.

5-1/2 ft. Brass, Cast Iron and Steel Curb Box with Rod

A.Y. McDonald

5607ALR Series 5-1/2 ft. Brass, Cast Iron and Steel Curb Box with Rod

  • Fast #
  • Part #M5607ALRT
  • Item #10102202
  • Manufacturer Part #4517-044
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

5607ALR Series 5-1/2 ft. Brass, Cast Iron and Steel Curb Box with Rod

  • Fast #
  • Part #M5607ALRT
  • Item #10102202
  • Manufacturer Part #4517-044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Lid and base made of cast iron per ASTM A48, class 25
  • Upper section made of steel pipe
  • Coated with black dip
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-584 UNS C84400 81-3-7-9, ASTM B-62
Collection:
5607ALR Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3-59/100
Length:
5-1/2
Material:
Brass, Cast Iron, Steel
Product Type:
Curb Box, Rod
Range (in):
4-1/2 ft - 5-1/2 ft
UPC:
053565537580