1/2 in. FNPT Gas Plug Valve
560B 1/2 in. FNPT Gas Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
- Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
- Iron castings conform to ASTM A126 class B iron
- Optional Armorgalv® coating per ASTM A1059 (latest revision)
- Rated for 175 psig natural, manufactured, or LP gas pressure
- Valve can be re-lubricated while in service and under pressure
- Plug rotates 360°
- Tamper-resistant design prevents disassembly with normal household tools
- Port opening sized to accommodate the best-known stop changers
- Lockwing design accommodates standard barrel locks
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126 Class B
- Collection:
- 560B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-17/50 in
- Length:
- 3-7/50 in
- Origin:
- Domestic
- Pressure Class:
- 175#
- Valve Body Material:
- Iron
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Plug Valve