1-1/4 in. Iron 175 psig FIPT Lockwing Handle Plug Valve
560B 1-1/4 in. Iron 175 psig FIPT Lockwing Handle Plug Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Gas plug valves are not intended for use with potable water
- Products sold in select areas only
- Rated for 175 psig natural, manufactured, or LP gas pressure
- Iron castings conform to ASTM A126 class B iron
- Optional Armorgalv® coating per ASTM A1059 (latest revision)
- Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
- Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
- Plug rotates 360°
- Valve can be re-lubricated while in service and under pressure
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 560B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-69/100 in
- Length:
- 3-22/25 in
- Material:
- Iron
- Pressure Class:
- 175#
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Iron
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Plug Valve