1 in. Iron 175 psig FIPT Lockwing Handle Plug Valve
560B 1 in. Iron 175 psig FIPT Lockwing Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Gas plug valves are not intended for use with potable water
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 560B
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Material:
- Iron
- Pressure - Maximum:
- 175 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UPC:
- 053565107691
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve