This product requires certification to purchase.

3/4 in. Iron 175 psig FIPT Lockwing Handle Plug Valve

A.Y. McDonald

560B 3/4 in. Iron 175 psig FIPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M560BF
  • Item #2169276
  • Manufacturer Part #4810-133
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

560B 3/4 in. Iron 175 psig FIPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M560BF
  • Item #2169276
  • Manufacturer Part #4810-133
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
  • Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
  • Iron castings conform to ASTM A126 class B iron
  • Optional Armorgalv® coating per ASTM A1059 (latest revision)
  • Rated for 175 psig natural, manufactured, or LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port opening sized to accommodate the best-known stop changers
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
3-17/50 in
Length
3-7/50 in
Pressure Class
175#
Valve Size
3/4 in
Characteristics & Features
Collection
560B
Material
Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Body Material
Iron
Valve Operator
Lockwing Handle
Valve Type
Gas Plug Valve
Warranty & Product Information
ANSI
ANSI B16.33
ASME
ASME B16.33
ASTM
ASTM A-1059, ASTM A-126 Class B, ASTM B-584
Recommended Valve Application
Gas
UPC
053565107684