This product requires certification to purchase.

1-1/4 in. Iron FNPT Lockwing Handle Plug Valve

A.Y. McDonald

560G Series 1-1/4 in. Iron FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M560GH
  • Item #533666
  • Manufacturer Part #4810-141
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

560G Series 1-1/4 in. Iron FNPT Lockwing Handle Plug Valve

  • Fast #
  • Part #M560GH
  • Item #533666
  • Manufacturer Part #4810-141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ANSI:
ANSI B16.33
ASME:
ASME B16.33
ASTM:
ASTM A-126 Class B, ASTM B-584
Collection:
560G Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Height:
4-69/100 in
Material:
Iron
NSF Certified:
No
Pressure Class:
175#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
053565107769
Valve Operator:
Lockwing Handle
Valve Size:
1-1/4 in