8 ft. Curb Box with Tracer Wire
5614A Series 8 ft. Curb Box with Tracer Wire
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Lid and base made of cast iron per ASTM A48, class 25
- Upper section made of steel pipe
- Coated with black dip
- Made in USA
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Collection:
- 5614A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 8 ft
- Material:
- Brass, Cast Iron, Steel
- Product Type:
- Curb Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565466408