1-1/4x8x1-1/2 minn curb bx tw dom
5614ATW Series 1-1/4x8x1-1/2 minn curb bx tw dom
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Collection:
- 5614ATW Series
- Depth:
- 8
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 8
- Product Type:
- Curb Box
- Type:
- M5614ATWX