This product requires certification to purchase.

2 x 1-1/2 x 4 in. Cast Iron Curb Box in Black

A.Y. McDonald

5622A Series 2 x 1-1/2 x 4 in. Cast Iron Curb Box in Black

  • Fast #
  • Part #M5622AY
  • Item #8197509
  • Manufacturer Part #4511-478
3.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

5622A Series 2 x 1-1/2 x 4 in. Cast Iron Curb Box in Black

  • Fast #
  • Part #M5622AY
  • Item #8197509
  • Manufacturer Part #4511-478
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision) or ASTM B584, UNS C84400 -81-3-7-9 (latest revision)
  • Lid and base made of cast iron per ASTM A48, class 25
  • Upper section made of steel pipe
  • Coated with black dip
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584, ASTM B-62
Collection:
5622A Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Length:
9 ft
Material:
Brass, Cast Iron, Steel
Product Type:
Curb Box
UPC:
053565779522