This product requires certification to purchase.

5622a 8 minn curb box pentagon lid l/rod 1.5 upper 1.5 bush domestic

A.Y. McDonald

5622A Series 5622a 8 minn curb box pentagon lid l/rod 1.5 upper 1.5 bush domestic

  • Fast #
  • Part #M5622AX
  • Item #8197505
  • Manufacturer Part #4511-399
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

5622A Series 5622a 8 minn curb box pentagon lid l/rod 1.5 upper 1.5 bush domestic

  • Fast #
  • Part #M5622AX
  • Item #8197505
  • Manufacturer Part #4511-399
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
5622A Series
Depth:
8
Fits Pipe Size:
1-1/2 in
Length:
8
Product Type:
Curb Box
Type:
SU3134LF
UPC:
053565738949