4-1/2 in. Brass and Cast Iron Lid with Pentagon Plug
5624L Series 4-1/2 in. Brass and Cast Iron Lid with Pentagon Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision) or ASTM B584, UNS C84400 -81-3-7-9 (latest revision)
- Lid made of cast iron per ASTM A48, class 25
- Coated with black dip
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Collection:
- 5624L Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- IAPMO Listed:
- No
- Length:
- 1-7/20
- Lettering:
- Water
- Material:
- Brass, Cast Iron
- Product Type:
- Curb Box Lid
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565103464