6 ft. Aarch Curb Box with Erie Lid Rod
This product has been replaced by
Manufacturer Part #4517-007
6 ft. Aarch Curb Box with Erie Lid Rod
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-13/100 in
- IAPMO Listed:
- No
- Length:
- 6 ft
- Material:
- Brass, Cast Iron
- Product Type:
- Curb Box, Lower Rod
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565104553