6 x 1-1/2 in. CC Silicon Bronze Double Strap Saddle
6 x 1-1/2 in. CC Silicon Bronze Double Strap Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C800, ANSI 61
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Silicon Bronze
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Range (in):
- 6.84 in - 7.50 in
- Tap Size:
- 1-1/2 in
- UPC:
- 053565232201