3/4 in. Iron 175 psig FNPT x FNPT Union Lockwing Handle Plug Valve
6276 Series 3/4 in. Iron 175 psig FNPT x FNPT Union Lockwing Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126, ASTM B-584, ASTM B-633
- Collection:
- 6276 Series
- End Connection 1:
- FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- FNPT x Union FNPT
- FM Approved:
- No
- Length:
- 6-1/2 in
- Material:
- Iron
- Pressure - Maximum:
- 175 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 053565107844
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve