7-1/2 x 2 x 1-1/4 in. Minneapolis Style Curb Box
7-1/2 x 2 x 1-1/4 in. Minneapolis Style Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25
- AWWA:
- AWWA C-800
- Color Finish Name:
- Black
- Length:
- 7-1/2
- Material:
- Cast Iron
- Product Type:
- Curb Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565102917
- Width:
- 2