This product requires certification to purchase.

7 ft. Cast Iron, Steel and Brass Arch Curb Box (Less Rod)

A.Y. McDonald

7 ft. Cast Iron, Steel and Brass Arch Curb Box (Less Rod)

  • Fast #
  • Part #M5623W
  • Item #3110364
  • Manufacturer Part #4511-130
3.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

7 ft. Cast Iron, Steel and Brass Arch Curb Box (Less Rod)

  • Fast #
  • Part #M5623W
  • Item #3110364
  • Manufacturer Part #4511-130
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM A-48 Class 25
Diameter - Inside 1:
2 in
Length:
7 ft
Material:
Cast Iron, Steel, Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565103112