7 ft. Curb Box with Tracer Wire
7 ft. Curb Box with Tracer Wire
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584,ASTM A-48 Class 25
- Diameter:
- 1-1/4 in
- Diameter - Inside 1:
- 2 in
- Length:
- 7 ft
- Material:
- Cast Iron, Brass
- UPC:
- 053565487182