7 in. Copper 5/8 x 3/4 in. Meter Setter Horizontal 3/4 in. Mac-Pac Compression Inlet/Outlet Ball Valve x Meter Nut Lead Free
7 in. Copper 5/8 x 3/4 in. Meter Setter Horizontal 3/4 in. Mac-Pac Compression Inlet/Outlet Ball Valve x Meter Nut Lead Free
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle stop ball valves feature lock wings
- Alternate sizes and configurations available
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 7 in
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565638737