This product requires certification to purchase.

3/4 in. Meter x CTS Yoke Single Check Backflow Preventer

A.Y. McDonald

702-3Y2 3/4 in. Meter x CTS Yoke Single Check Backflow Preventer

  • Fast #
  • Part #M7023Y233
  • Item #4427979
  • Manufacturer Part #5132-362
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

702-3Y2 3/4 in. Meter x CTS Yoke Single Check Backflow Preventer

  • Fast #
  • Part #M7023Y233
  • Item #4427979
  • Manufacturer Part #5132-362
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
702-3Y2
End Connection 1:
Yoke
End Connection 2:
Compression
End Connections:
Yoke x Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
175 psig
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
053565628943
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Check Valve