3/4 in. Female Threaded Union x Male Threaded Brass Double Check Valve
711-3 3/4 in. Female Threaded Union x Male Threaded Brass Double Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1024, ANSI 61, ANSI C800, ANSI 372
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800
- Collection:
- 711-3
- End Connection 1:
- Union Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Union Female Threaded x Male Threaded
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 053565540764
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve