3/4 in. Meter x MNPT Brass Backflow Preventer
711-3NP 3/4 in. Meter x MNPT Brass Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1024, ANSI 61, ANSI C800
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800
- Collection:
- 711-3NP
- End Connection 1:
- Union Female Meter
- End Connection 2:
- MNPT
- End Connections:
- Union Female Meter x MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 053565630113
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve