1 in. Yoke x Copper Flare Brass Check Valve
7112-4 1 in. Yoke x Copper Flare Brass Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Insert stiffeners are required on all flexible plastic connections
- Two inline checks
- Lead-free
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Dual checks manufactured in compliance with ANSI/ASSE 1024 (latest revision)
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNSC83600 -85-5-5-5 (latest revision)
- Rated for 175 psig water pressure
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1024, ANSI 372, ANSI 61, ANSI C800
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584 UNS C83600-85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
- AWWA:
- AWWA C-800
- Collection:
- 7112-4
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Flare
- End Connections:
- Yoke Star Nut x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/5 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Type:
- Angle Dual Check Valve
- Weight:
- 3.92 lb