This product requires certification to purchase.

Angle Brass 1/2 in. Sillcock

A.Y. McDonald

72015F Angle Brass 1/2 in. Sillcock

  • Fast #
  • Part #M72015FD
  • Item #4877583
  • Manufacturer Part #5424-097
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

72015F Angle Brass 1/2 in. Sillcock

  • Fast #
  • Part #M72015FD
  • Item #4877583
  • Manufacturer Part #5424-097
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2010
Collection:
72015F
End Connection 1:
FNPT
End Connection 2:
GHT
End Connections:
FNPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Oval
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Sillcock Type:
Angle
UPC:
053565665689