This product requires certification to purchase.

1 in. Brass Full Port FNPT Gate Valve

A.Y. McDonald

72035T 1 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #M72035TG
  • Item #4349384
  • Manufacturer Part #5420-128
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

72035T 1 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #M72035TG
  • Item #4349384
  • Manufacturer Part #5420-128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-9/10 in
Length
2-13/100 in
Pressure Class
200#
Valve Size
1 in
Width
2-12/25 in
Characteristics & Features
Collection
72035T
Handle Material
Cast Iron
Material
Brass, Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.18, ANSI 372
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61G, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water, Oil, Gas, Residential, Commercial
UL Listed
No
UPC
053565548036