2 in. Brass Full Port FNPT Gate Valve
72035T 2 in. Brass Full Port FNPT Gate Valve
Frequently Purchased Together
Product Details
Product Details
- 200 WOG, 125 WSP
- Maximum temperature rating 180°F
- Threads conform to ANSI B1.20.1
- Solder ends conform to ANSI B16.18
- Non-rising stem
- Complies with NSF/ANSI 372-2010
- NSF-61 Annex G
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.18
- Collection:
- 72035T
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 3-13/25 in
- Handle Material:
- Cast Iron
- Height:
- 5-49/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/10 in
- Material:
- Brass, Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 3-13/25 in