720r715hhff 775 hxh mstr hbp csbvxcsbv fnptxfnpt
720R7 Series 720r715hhff 775 hxh mstr hbp csbvxcsbv fnptxfnpt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
- Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
- Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
- Copper tubing made in compliance with ASTM B-88, UNS C12200 (latest revision)
- Lead-free solder joints
- Designed to provide proper meter spacing for ease of installation
- Padlock wings standard on all valves
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- Collection:
- 720R7 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-3/50 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Meter Setter
- UPC:
- 053565834740