1 x 1 in. Flare x Meter Angle Ball Supply Stop Valve
74602B 1 x 1 in. Flare x Meter Angle Ball Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle yoke ball valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet/outlet configurations
- Valves come standard with 90 degree “open to close” operating head and are non-directional with lock wing
- PTFE coated brass ball
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and threaded locker
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 74602B
- End Connection 1:
- Flare
- End Connection 2:
- Yoke Star Nut
- End Connections:
- Flare x Yoke Star Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Type:
- M74602BYGG
- UPC:
- 053565381350
- Valve Size:
- 1 in
- Weight:
- 3.43 lb