2 in. Flare x Meter Angle Supply Stop Valve Flange
74602B 2 in. Flare x Meter Angle Supply Stop Valve Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Angle ball valve operating head rotates 90 degree open to close
- Angle meter ball valves are non-directional
- PTFE coated brass ball
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and threaded locker
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 74602B
- End Connection 1:
- Flare
- End Connection 2:
- Flanged
- End Connections:
- Flare x Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Type:
- M74602BK
- UPC:
- 053565368030
- Valve Size:
- 2 in
- Weight:
- 12.2