3/4 in. Flared x FNPT Brass Angle Valve
74606B 3/4 in. Flared x FNPT Brass Angle Valve
Frequently Purchased Together
Product Details
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- End piece joint sealed with an EPDM O-ring and thread locker
- Rated for 300 psig water pressure
- Blow out proof EPDM port seals
- PTFE coated brass ball
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 74606B
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure Class:
- 300#
- Valve Size:
- 3/4 in
- Valve Type:
- Curb Stop Valve
- Waterworks Application:
- Water