1 in. Flared Brass Curb Stop
74717 1 in. Flared Brass Curb Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- 1-1/4 in. - 2 in. rated for 80 psig water pressure
- 1/2 in. - 1 in. rated for 100 psig water pressure
- Large wrench flats provided for proper installation
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 74717
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Pressure Class:
- 100#
- Valve Size:
- 1 in
- Valve Type:
- Curb Stop Valve