This product requires certification to purchase.

1-1/4 in. Ranger Compression Brass Coupling

A.Y. McDonald

74758-11 1-1/4 in. Ranger Compression Brass Coupling

  • Fast #
  • Part #M7475811H
  • Item #9504213
  • Manufacturer Part #5196-039
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

74758-11 1-1/4 in. Ranger Compression Brass Coupling

  • Fast #
  • Part #M7475811H
  • Item #9504213
  • Manufacturer Part #5196-039
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI C800, ANSI 372
AWWA:
AWWA C-800
Collection:
74758-11
End Connection 1:
Ranger Compression
End Connection 2:
Ranger Compression
End Connections:
Ranger Compression
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UPC:
053565800073