This product requires certification to purchase.

lf 1/2x3/4 flr x flr union 3 part

A.Y. McDonald

74758 Series lf 1/2x3/4 flr x flr union 3 part

  • Fast #
  • Part #M74758DF
  • Item #10360366
  • Manufacturer Part #5120-097
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

74758 Series lf 1/2x3/4 flr x flr union 3 part

  • Fast #
  • Part #M74758DF
  • Item #10360366
  • Manufacturer Part #5120-097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Large wrench area provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 372, ANSI 61
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
Collection:
74758 Series
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
1/2
Fitting Size 2:
3/4
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Type:
M74758DF
UPC:
053565587745