1 x 2 in. CTS Compression Coupling
74758Q Series 1 x 2 in. CTS Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
- Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
- Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
- Large wrench area provided for proper installation
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800, ANSI 372, ANSI 61
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- Collection:
- 74758Q Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1
- Fitting Size 2:
- 2
- Fitting Sizes:
- 1 in x 2 in
- Fitting Type:
- Reducing, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- M74758QGK
- UPC:
- 053565794655