This product requires certification to purchase.

lf 1 qtr bend fem sp swvl x mnpt

A.Y. McDonald

74777SP Series lf 1 qtr bend fem sp swvl x mnpt

  • Fast #
  • Part #M74777SPG
  • Item #10100910
  • Manufacturer Part #5122-133
3.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

74777SP Series lf 1 qtr bend fem sp swvl x mnpt

  • Fast #
  • Part #M74777SPG
  • Item #10100910
  • Manufacturer Part #5122-133
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 372, ANSI 61
AWWA:
AWWA C-800
Collection:
74777SP Series
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Bend
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
UPC:
053565718330