1x24 mtr str cts x dpu
760-4 Series 1x24 mtr str cts x dpu
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
- Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
- Certified to NSF/ANSI 372
- Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
- Copper tubing made in compliance with ASTM B-75 or ASTM B-88, UNS C12200 (latest revision)
- Lead-free solder joints
- Designed to provide proper meter spacing for ease of installation
- Padlock wings standard on all valves
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800, ANSI 372, ANSI 61
- AWWA:
- AWWA C-800
- Collection:
- 760-4 Series
- End Connection 1:
- Compression
- End Connection 2:
- Union
- End Connections:
- Compression x Union
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Meter Setter
- Height:
- 24
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Type:
- M760424WDGD4418
- UPC:
- 053565701134