8 ft. x 2 in. Curb Box Lid Only
8 ft. x 2 in. Curb Box Lid Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- Diameter - Inside 1:
- 1-1/4 in
- Length:
- 8 ft
- Material:
- Cast Iron