8 x 1 in. CC Hinged Brass Saddle
8 x 1 in. CC Hinged Brass Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slotted hex head silicon bronze bolts
- EPDM O-ring bonded to O-ring groove
- Outlet boss with large wrench flats
- Large diameter silicon bronze hinge pin
- Cast iron outer diameter AWWA C-900 pipe
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure Class:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Tap Size:
- 1
- UPC:
- 053565250878
- Width:
- 2-14/25