8 x 1 x 9-1/20 in. IPS Brass Single Strap Saddle for C900 Pipe
8 x 1 x 9-1/20 in. IPS Brass Single Strap Saddle for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- AWWA:
- AWWA C-800, AWWA C-900
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Tap Size:
- 1 in
- UPC:
- 053565034478