This product requires certification to purchase.

9 x 5/8 x 3/4 in. Brass Meter Setter

A.Y. McDonald

9 x 5/8 x 3/4 in. Brass Meter Setter

  • Fast #
  • Part #M720209WWDD33
  • Item #4424284
  • Manufacturer Part #5157-358
4.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

9 x 5/8 x 3/4 in. Brass Meter Setter

  • Fast #
  • Part #M720209WWDD33
  • Item #4424284
  • Manufacturer Part #5157-358
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
  • Potable water
  • 9 in meter height
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
5/8 in
Fitting Size 4:
5/8 in
Fitting Sizes:
3/4 in x 3/4 in x 5/8 in x 5/8 in
Fitting Type:
Reducing
Height:
9 in
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565608570