flt 18 lckg rec oblong pit cvr
90L18RG Series flt 18 lckg rec oblong pit cvr
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25
- Coating:
- Black
- Collection:
- 90L18RG Series
- Diameter:
- 18 in
- Material:
- Cast Iron
- Product Type:
- Lid
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 053565470597