Brass Arch Pattern Base and Upper Section in Black
Brass Arch Pattern Base and Upper Section in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- Length:
- 7 ft
- Material:
- Brass
- Product Type:
- Arch Pattern Base, Upper Section
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- UPC:
- 053565537498