1 hp Booster Pump
DuraMAC™ 1 hp Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water pressure boosting system for irrigation or light commercial use
- Easy set-up installation
- Digital control for three modes of operation
- Durable stainless steel and No-lead brass connections
- TEFC single phase motor for quiet operation
- Electronics separated and sealed from waterway
- Dry-Run protection
-
Lead Law Compliant, Not Certified
Specifications
- AMP:
- 4
- Application:
- Residential, Light Commercial, Commercial
- Collection:
- DuraMAC™
- Connection Size:
- 1
- Flow Rate:
- 20 gpm
- Height:
- 25 in
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 16-17/25 in
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 70 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 053565560823
- Volts:
- 208/230V