80 gpm 1/2 hp Sewage Pump
DuraMAC™ 80 gpm 1/2 hp Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 7.6
- CSA Certified:
- Yes
- Collection:
- DuraMAC™
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Flow Rate:
- 80 gpm
- Height:
- 14-1/2
- Horsepower:
- 1/2 hp
- Length:
- 9-1/2
- Material:
- Cast Iron
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Pump Phase:
- 1
- RPM:
- 3450
- UPC:
- 053565514314
- Volts:
- 120V