20 gpm 1/2 HP Water Booster Pump
E-Series 20 gpm 1/2 HP Water Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- E-Series
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Compliant Not Certified
- Pump Application:
- Booster
- UPC:
- 053565770642
- Volts:
- 120V