lf 1-1/4 ss drawn ins 1.03 od
lf 1-1/4 ss drawn ins 1.03 od
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Diameter:
- 1-1/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Insert Stiffener
- Type:
- M6133CTSH
- UPC:
- 053565823072